- 1.812" Shaft Diameter
- .062" Thick
- 1.690" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Material | Stainless Steel |
| Shaft Dia. | 1.812 in |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.062 in |
| Type | Retaining Ring |
| Package Type | Tube |
| Groove Depth | 0.052 in |
| Series | WSM |
| Inch/Metric | Inch |
| Thrust Load Groove | 6660 lbf |
| Weight | 0.012 LB |

