Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-177

WSM-177

External Spiral Retaining Rings
Item #101592244
  • 1.771" Shaft Diameter
  • 0.062" Thick
  • 1.651" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.771" Shaft Diameter
  • 0.062" Thick
  • 1.651" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Type Retaining Ring
Shaft Dia. 1.771 in
Section Height 0.128 in
Material Carbon Spring Steel
Groove Width [Max] 0.068 in
Thickness 0.062 in
Groove Depth 0.051 in
Package Type Loose
Inch/Metric Inch
Plating N/A
Series Heavy-Duty
Duty Heavy-Duty
Weight 0.011 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison