- 1.771" Shaft Diameter
- 0.062" Thick
- 1.651" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Series | Heavy-Duty |
| Groove Depth | 0.051 in |
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.062 in |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Width [Max] | 0.068 in |
| Shaft Dia. | 1.771 in |
| Material | Stainless Steel |
| Section Height | 0.128 in |
| Weight | 0.011 LB |

