- 1.687" Shaft Diameter
- .062" Thick
- 1.573" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Series | WSM |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 1.687 in |
| Material Specification | 302 Stainless Steel |
| Package Type | Tube |
| Thickness | 0.062 in |
| Thrust Load Groove | 5840 lbf |
| Groove Depth | 0.049 in |
| Type | Retaining Ring |
| Weight | 0.011 LB |

