Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-162

WSM-162

External Spiral Retaining Rings
Item #101602832
  • 1.625" Shaft Diameter
  • 0.062" Thick
  • 1.513" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-162
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.625" Shaft Diameter
  • 0.062" Thick
  • 1.513" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Material Carbon Spring Steel
Groove Width [Max] 0.068 in
Section Height 0.128 in
Inch/Metric Inch
Duty Heavy-Duty
Type Retaining Ring
Shaft Dia. 1.625 in
Series Heavy-Duty
Groove Depth 0.048 in
Thickness 0.062 in
Plating N/A
Package Type Loose
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison