- 1.562" Shaft Diameter
- .062" Thick
- 1.453" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Thickness | 0.062 in |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.047 in |
| Thrust Load Groove | 5190 lbf |
| Material Specification | 302 Stainless Steel |
| Series | WSM |
| Inch/Metric | Inch |
| Shaft Dia. | 1.562 in |
| Package Type | Tube |
| Weight | 0.01 LB |

