Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-150

WSM-150

External Spiral Retaining Rings
Item #101592247
  • 1.5" Shaft Diameter
  • 0.05" Thick
  • 1.39" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" Shaft Diameter
  • 0.05" Thick
  • 1.39" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Type Retaining Ring
Package Type Loose
Series Heavy-Duty
Inch/Metric Inch
Material Carbon Spring Steel
Thickness 0.05 in
Groove Width [Max] 0.056 in
Plating N/A
Duty Heavy-Duty
Shaft Dia. 1.5 in
Section Height 0.118 in
Groove Depth 0.047 in
Weight 0.007 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison