- 1.5" Shaft Diameter
- 0.05" Thick
- 1.39" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Package Type | Loose |
| Thickness | 0.05 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Series | Heavy-Duty |
| Shaft Dia. | 1.5 in |
| Section Height | 0.118 in |
| Inch/Metric | Inch |
| Groove Depth | 0.047 in |
| Groove Width [Max] | 0.056 in |
| Weight | 0.007 LB |

