- 14.500" Shaft Diameter
- .187" Thick
- 13.787" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Groove Depth | 0.308 in |
| Type | Retaining Ring |
| Thrust Load Groove | 315680 lbf |
| Plating | N/A |
| Package Type | Tube |
| Material | Carbon Spring Steel |
| Thickness | 0.187 in |
| Series | WSM |
| Inch/Metric | Inch |
| Shaft Dia. | 14.5 in |
| Weight | 1.752 LB |

