Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-143

WSM-143

External Spiral Retaining Rings
Item #104828390
  • 1.438" Shaft Diameter
  • .050" Thick
  • 1.336" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-143
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.438" Shaft Diameter
  • .050" Thick
  • 1.336" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Inch/Metric Inch
Plating N/A
Material Carbon Spring Steel
Shaft Dia. 1.438 in
Series WSM
Package Type Tube
Thickness 0.05 in
Type Retaining Ring
Groove Depth 0.044 in
Thrust Load Groove 4470 lbf
Weight 0.006 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison