Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-1425

WSM-1425

External Spiral Retaining Rings
Item #104842572
  • 14.25" Shaft Diameter
  • 0.187" Thick
  • 13.548" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-1425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.25" Shaft Diameter
  • 0.187" Thick
  • 13.548" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Series Heavy-Duty
Thickness 0.187 in
Duty Heavy-Duty
Groove Depth 0.303 in
Plating N/A
Type Retaining Ring
Inch/Metric Inch
Shaft Dia. 14.25 in
Package Type Loose
Groove Width [Max] 0.209 in
Section Height 0.662 in
Material Carbon Spring Steel
Weight 1.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison