- 14.000" Shaft Diameter
- .187" Thick
- 13.311" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Shaft Dia. | 14 in |
| Thrust Load Groove | 294900 lbf |
| Series | WSM |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Groove Depth | 0.298 in |
| Package Type | Tube |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.187 in |
| Weight | 1.521 LB |

