- 1.375" Shaft Diameter
- 0.05" Thick
- 1.277" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Duty | Heavy-Duty |
| Section Height | 0.118 in |
| Shaft Dia. | 1.375 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Groove Width [Max] | 0.056 in |
| Thickness | 0.05 in |
| Groove Depth | 0.042 in |
| Series | Heavy-Duty |
| Weight | 0.006 LB |

