- 1.375" Shaft Diameter
- .050" Thick
- 1.277" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Thickness | 0.05 in |
| Groove Depth | 0.042 in |
| Thrust Load Groove | 4080 lbf |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Series | WSM |
| Shaft Dia. | 1.375 in |
| Weight | 0.006 LB |

