- 1.312" Shaft Diameter
- 0.05" Thick
- 1.218" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Thickness | 0.05 in |
| Groove Width [Max] | 0.056 in |
| Package Type | Loose |
| Series | Heavy-Duty |
| Plating | N/A |
| Duty | Heavy-Duty |
| Material | Carbon Spring Steel |
| Section Height | 0.118 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.312 in |
| Type | Retaining Ring |
| Groove Depth | 0.04 in |
| Weight | 0.006 LB |

