- 13.000" Shaft Diameter
- .187" Thick
- 12.361" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 13 in |
| Package Type | Tube |
| Material | Stainless Steel |
| Series | WSM |
| Thickness | 0.187 in |
| Thrust Load Groove | 253620 lbf |
| Groove Depth | 0.276 in |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 1.415 LB |

