- 12.75" Shaft Diameter
- 0.187" Thick
- 12.124" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Width [Max] | 0.209 in |
| Groove Depth | 0.271 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Shaft Dia. | 12.75 in |
| Section Height | 0.562 in |
| Series | Heavy-Duty |
| Plating | N/A |
| Duty | Heavy-Duty |
| Thickness | 0.187 in |
| Weight | 1.106 LB |

