- 1.250" Shaft Diameter
- .050" Thick
- 1.163" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Series | WSM |
| Type | Retaining Ring |
| Thrust Load Groove | 3270 lbf |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Shaft Dia. | 1.25 in |
| Material | Stainless Steel |
| Groove Depth | 0.037 in |
| Plating | N/A |
| Weight | 0.005 LB |

