- 12.000" Shaft Diameter
- .187" Thick
- 11.410" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Package Type | Tube |
| Thrust Load Groove | 216300 lbf |
| Inch/Metric | Inch |
| Thickness | 0.187 in |
| Series | WSM |
| Type | Retaining Ring |
| Shaft Dia. | 12 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.255 in |
| Weight | 1.08 LB |

