- 11.500" Shaft Diameter
- .187" Thick
- 10.934" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Series | WSM |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.245 in |
| Thickness | 0.187 in |
| Thrust Load Groove | 199160 lbf |
| Plating | N/A |
| Material | Stainless Steel |
| Package Type | Tube |
| Shaft Dia. | 11.5 in |
| Type | Retaining Ring |
| Weight | 0.997 LB |

