- 11.25" Shaft Diameter
- 0.187" Thick
- 10.692" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Shaft Dia. | 11.25 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Groove Depth | 0.239 in |
| Groove Width [Max] | 0.209 in |
| Plating | N/A |
| Series | Heavy-Duty |
| Duty | Heavy-Duty |
| Section Height | 0.5 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Thickness | 0.187 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.919 LB |

