- 10.750" Shaft Diameter
- .187" Thick
- 10.221" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Package Type | Tube |
| Thickness | 0.187 in |
| Thrust Load Groove | 174010 lbf |
| Inch/Metric | Inch |
| Plating | N/A |
| Series | WSM |
| Type | Retaining Ring |
| Groove Depth | 0.229 in |
| Shaft Dia. | 10.75 in |
| Material | Carbon Spring Steel |
| Weight | 0.826 LB |

