- 10.75" Shaft Diameter
- 0.187" Thick
- 11.313" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Package Type | Loose |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Series | Heavy-Duty |
| Plating | N/A |
| Shaft Dia. | 10.75 in |
| Type | Retaining Ring |
| Thickness | 0.187 in |
| Material | Stainless Steel |
| Groove Depth | 0.242 in |
| Groove Width [Max] | 0.209 in |
| Section Height | 0.5 in |
| Weight | 0.88 LB |

