- 1.062" Shaft Diameter
- 0.05" Thick
- 0.986" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Shaft Dia. | 1.062 in |
| Series | Heavy-Duty |
| Thickness | 0.05 in |
| Groove Depth | 0.032 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Duty | Heavy-Duty |
| Groove Width [Max] | 0.056 in |
| Package Type | Loose |
| Section Height | 0.103 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Weight | 0.004 LB |

