- 10.5" Shaft Diameter
- 0.187" Thick
- 9.984" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Shaft Dia. | 10.5 in |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Groove Width [Max] | 0.209 in |
| Inch/Metric | Inch |
| Series | Heavy-Duty |
| Section Height | 0.5 in |
| Package Type | Loose |
| Thickness | 0.187 in |
| Plating | N/A |
| Type | Retaining Ring |
| Groove Depth | 0.223 in |
| Weight | 0.84 LB |

