Skip to content Skip to navigation menu
Smalley Steel Ring Co.WSM-102

WSM-102

External Spiral Retaining Rings
Item #101593157
  • 1.023" Shaft Diameter
  • .042" Thick
  • .953" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Smalley Steel Ring Co.WSM-102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.023" Shaft Diameter
  • .042" Thick
  • .953" Free Diameter
  • Carbon Steel
  • Heavy Duty External Retaining Ring
Material Carbon Spring Steel
Inch/Metric Inch
Thrust Load Groove 2240 lbf
Type Retaining Ring
Package Type Loose
Shaft Dia. 1.023 in
Thickness 0.042 in
Series WSM
Groove Depth 0.031 in
Plating N/A
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison