- 1.023" Shaft Diameter
- .042" Thick
- .953" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Thickness | 0.042 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Package Type | Loose |
| Thrust Load Groove | 2240 lbf |
| Shaft Dia. | 1.023 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Series | WSM |
| Groove Depth | 0.031 in |
| Weight | 0.003 LB |

