- .984" Shaft Diameter
- .037" Thick
- .930" Free Diameter
- Carbon Steel
- Offset
| Plating | N/A |
| Thickness | 0.037 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Groove Depth | 0.021 in |
| Series | WS |
| Thrust Load Groove | 1460 lbf |
| Shaft Dia. | 0.984 in |
| Weight | 0.0 LB |

