- 9.750" Shaft Diameter
- .086" Thick
- 9.432" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.121 in |
| Type | Retaining Ring |
| Thickness | 0.086 in |
| Thrust Load Groove | 83390 lbf |
| Series | WS |
| Package Type | Tube |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 9.75 in |
| Plating | N/A |
| Weight | 0.277 LB |

