- .968" Shaft Diameter
- .037" Thick
- .916" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.021 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Series | WS |
| Material | Stainless Steel |
| Thrust Load Groove | 1440 lbf |
| Shaft Dia. | 0.968 in |
| Thickness | 0.037 in |
| Inch/Metric | Inch |
| Weight | 0.002 LB |

