- .937" Shaft Diameter
- .031" Thick
- .889" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Shaft Dia. | 0.937 in |
| Material | Stainless Steel |
| Thickness | 0.031 in |
| Thrust Load Groove | 1260 lbf |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Groove Depth | 0.019 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Series | WS |
| Plating | N/A |
| Weight | 0.002 LB |

