- .812" Shaft Diameter
- .031" Thick
- .771" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Material | Stainless Steel |
| Thrust Load Groove | 920 lbf |
| Plating | N/A |
| Shaft Dia. | 0.812 in |
| Thickness | 0.031 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Series | WS |
| Groove Depth | 0.016 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Weight | 0.001 LB |

