Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-800

WS-800

External Spiral Retaining Rings
Item #101564004
  • 8" Shaft Diameter
  • 0.086" Thick
  • 7.734" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" Shaft Diameter
  • 0.086" Thick
  • 7.734" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Inch/Metric Inch
Series Medium Duty
Type Retaining Ring
Groove Width [Max] 0.094 in
Shaft Dia. 8 in
Material Carbon Spring Steel
Duty Medium-Duty
Thickness 0.086 in
Package Type Loose
Plating N/A
Groove Depth 0.086 in
Section Height 0.312 in
Weight 0.179 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison