Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-787-S02

WS-787-S02

External Spiral Retaining Rings
Item #101542058
  • 7.875" Shaft Diameter
  • .086" Thick
  • 7.611" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-787-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.875" Shaft Diameter
  • .086" Thick
  • 7.611" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Inch/Metric Inch
Shaft Dia. 7.875 in
Thrust Load Groove 56220 lbf
Package Type Tube
Thickness 0.086 in
Material Stainless Steel
Plating N/A
Type Retaining Ring
Material Specification 302 Stainless Steel
Series WS
Groove Depth 0.101 in
Weight 0.184 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison