- 0.781" Shaft Diameter
- 0.031" Thick
- 0.741" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Shaft Dia. | 0.781 in |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Groove Width [Max] | 0.036 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Section Height | 0.065 in |
| Duty | Medium-Duty |
| Series | Medium Duty |
| Groove Depth | 0.016 in |
| Thickness | 0.031 in |
| Weight | 0.001 LB |

