- .781" Shaft Diameter
- .031" Thick
- .741" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.016 in |
| Thickness | 0.031 in |
| Series | WS |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thrust Load Groove | 880 lbf |
| Shaft Dia. | 0.781 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.0 LB |

