- 7.75" Shaft Diameter
- 0.086" Thick
- 7.486" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Groove Width [Max] | 0.094 in |
| Plating | N/A |
| Shaft Dia. | 7.75 in |
| Inch/Metric | Inch |
| Groove Depth | 0.086 in |
| Series | Medium Duty |
| Material | Carbon Spring Steel |
| Thickness | 0.086 in |
| Section Height | 0.312 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Duty | Medium-Duty |
| Weight | 0.174 LB |

