- 7.5" Shaft Diameter
- 0.086" Thick
- 7.25" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Series | Medium Duty |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.086 in |
| Duty | Medium-Duty |
| Shaft Dia. | 7.5 in |
| Type | Retaining Ring |
| Section Height | 0.312 in |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Groove Width [Max] | 0.094 in |
| Groove Depth | 0.086 in |
| Weight | 0.173 LB |

