- 7.500" Shaft Diameter
- .086" Thick
- 7.250" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Thrust Load Groove | 50890 lbf |
| Package Type | Tube |
| Shaft Dia. | 7.5 in |
| Groove Depth | 0.096 in |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Series | WS |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Material | Stainless Steel |
| Weight | 0.177 LB |

