- .718" Shaft Diameter
- .025" Thick
- .679" Free Diameter
- Carbon Steel
- Offset
| Shaft Dia. | 0.718 in |
| Thickness | 0.025 in |
| Type | Retaining Ring |
| Groove Depth | 0.016 in |
| Package Type | Loose |
| Thrust Load Groove | 810 lbf |
| Inch/Metric | Inch |
| Series | WS |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Weight | 0.0 LB |

