- 0.687" Shaft Diameter
- 0.025" Thick
- 0.647" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Thickness | 0.025 in |
| Series | Medium Duty |
| Section Height | 0.055 in |
| Plating | N/A |
| Groove Width [Max] | 0.030 in |
| Groove Depth | 0.016 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Shaft Dia. | 0.687 in |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Weight | 0.001 LB |

