Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-68-S02

WS-68-S02

External Spiral Retaining Rings
Item #104809875
  • 0.687" Shaft Diameter
  • 0.025" Thick
  • 0.647" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-68-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.687" Shaft Diameter
  • 0.025" Thick
  • 0.647" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Shaft Dia. 0.687 in
Inch/Metric Inch
Material Stainless Steel
Section Height 0.055 in
Package Type Loose
Type Retaining Ring
Groove Depth 0.016 in
Duty Medium-Duty
Material Specification 302 Stainless Steel
Series Medium Duty
Groove Width [Max] 0.030 in
Plating N/A
Thickness 0.025 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison