- .656" Shaft Diameter
- .025" Thick
- .617" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Groove Depth | 0.016 in |
| Shaft Dia. | 0.656 in |
| Series | WS |
| Thrust Load Groove | 740 lbf |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Type | Retaining Ring |
| Thickness | 0.025 in |
| Material | Stainless Steel |
| Weight | 0.001 LB |

