- 6.299" Shaft Diameter
- .086" Thick
- 6.076" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Package Type | Tube |
| Shaft Dia. | 6.299 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | WS |
| Thickness | 0.086 in |
| Plating | N/A |
| Groove Depth | 0.086 in |
| Thrust Load Groove | 38290 lbf |
| Weight | 0.146 LB |

