- 6.250" Shaft Diameter
- .086" Thick
- 6.026" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Series | WS |
| Shaft Dia. | 6.25 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Tube |
| Type | Retaining Ring |
| Thrust Load Groove | 37990 lbf |
| Thickness | 0.086 in |
| Plating | N/A |
| Groove Depth | 0.086 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.146 LB |

