- 5.905" Shaft Diameter
- .072" Thick
- 5.705" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Thrust Load Groove | 32140 lbf |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Type | Retaining Ring |
| Shaft Dia. | 5.905 in |
| Inch/Metric | Inch |
| Series | WS |
| Thickness | 0.072 in |
| Package Type | Tube |
| Material | Stainless Steel |
| Groove Depth | 0.077 in |
| Weight | 0.092 LB |

