Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-562

WS-562

External Spiral Retaining Rings
Item #101563990
  • 5.625" Shaft Diameter
  • 0.072" Thick
  • 5.433" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-562
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.625" Shaft Diameter
  • 0.072" Thick
  • 5.433" Free Diameter
  • Carbon Steel
  • Medium Duty External Retaining Ring
Groove Width [Max] 0.079 in
Plating N/A
Package Type Loose
Shaft Dia. 5.625 in
Material Carbon Spring Steel
Inch/Metric Inch
Type Retaining Ring
Duty Medium-Duty
Groove Depth 0.072 in
Thickness 0.072 in
Series Medium Duty
Section Height 0.25 in
Weight 0.087 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison