- .562" Shaft Diameter
- .025" Thick
- .529" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Shaft Dia. | 0.562 in |
| Series | WS |
| Material | Stainless Steel |
| Thickness | 0.025 in |
| Groove Depth | 0.013 in |
| Thrust Load Groove | 520 lbf |
| Plating | N/A |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Type | Retaining Ring |
| Weight | 0.089 LB |

