Skip to content Skip to navigation menu
Smalley Steel Ring Co.WS-56-S02

WS-56-S02

External Spiral Retaining Rings
Item #104852178
  • .562" Shaft Diameter
  • .025" Thick
  • .529" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Smalley Steel Ring Co.WS-56-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .562" Shaft Diameter
  • .025" Thick
  • .529" Free Diameter
  • 302 Stainless Steel
  • Medium Duty External Retaining Ring
Plating N/A
Package Type Loose
Groove Depth 0.013 in
Material Stainless Steel
Thrust Load Groove 520 lbf
Shaft Dia. 0.562 in
Material Specification 302 Stainless Steel
Series WS
Type Retaining Ring
Inch/Metric Inch
Thickness 0.025 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison