- 5.511" Shaft Diameter
- .072" Thick
- 5.320" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Plating | N/A |
| Series | WS |
| Shaft Dia. | 5.511 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.072 in |
| Package Type | Tube |
| Type | Retaining Ring |
| Groove Depth | 0.074 in |
| Thrust Load Groove | 28830 lbf |
| Weight | 0.085 LB |

